Beli saklar sensor gerak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Lampu LED Push Light 3xAAA Sensor Gerakatribut:
- Light Source: 9 LED 0.5 W
- Luminous Flux (Lm): 30
- Distance (m): 3
- Accessories: 3AAA baterries included
- Battery: 3AAA
- Dimensions Unit (cm): 8x2x8
- Runtime (hour): 3.5
- MASKO Krista Series - Switch (Saklar Dimmer)Deskripsi:- Saklar dimmer ini berfungsi untuk mengatur input daya pada peralatan listrik anda. - Praktis untuk mengatur tingkat cahaya terang lampu anda atau kecepatan gerak alat listrik lain seperti kipas, bor listrik, blower dan sebagainya.- Berfungsi untuk mengatur tingkat cahaya terang lampu- Telah memenuhi standar SNI, Aman digunakan- Tampilan lebih indah dengan letak mur di dalam (tidak nampak)atribut:
- Switch: Dimmer Switch
- Voltage (V): 220
- Size (cm): 8.5x8.5
- Maximum Power (W): 300
- DAYTON Joystick OperatorDeskripsi:Control vertical and horizontal movement easily and smoothly with these rugged joysticks.atribut:
- UNSPSC: 39121546
- Action: Momentary
- Bezel: Metal
- Contact Form: Not Included
- Direction Of Operation: Vertical and Horizontal
- Joystick Material: Metal
- Latching / Non-Latching: Non-Latching
- NEMA Rating: 4,13
- Number of Directions: 4
- Size (mm): 30
- Standards: CE; CSA; UL
- Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)Deskripsi:Schneider Electric AvatarOn E8331PIR3_WE is a PIR occupancy sensor switch with a time delay of 60 seconds. It is a 3 line 200VA switch with a detection angle of 110°. The network frequency of this PIR switch is 50 Hz, 60 Hz. It is 86 mm in width, 86 mm in height and 40.28 mm in depth. And the embedding depth is 35 mm. Flush mounting is supported so that its box can be recessed into the surface and unexposed. Its fixing mode is M4 screw fixing. And its connection terminal is brass pillar. Polycarbonate and zinc plated steel material makes the switch as resistant as possible. It features glossy surface finish, with which fingerprints and smudge marks are easy to remove. Besides, it meets the following standards, CE, IEC 60669-2-1. IP20 level makes the PIR switch as reliable and resistant as possible. The device is UV, dust and oil resistant. It also passed the salt mist test.atribut:
- Color: White
- Material: Polycarbonate, Zinc Plated Steel
- Product or Component Type: PIR Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 40.28
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Clamping Connection Capacity (mm²): 2x2.5
- Colour Tint: White
- Connections - Terminals: 3 Brass Pillar
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Environmental Characteristic: UV Resistant, Dust Resistant, Oil Resistant, Salt Mist
- IP Degree of Protection: IP20
- Relative Humidity (%): 10 to 95 Non-Condensing
- Standards: IEC 60669-2-1:ed. 4.1, 2009, CE
- Surface Finish: Glossy
- Philips Motion Sensor (Sensor Gerak)Deskripsi:The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.atribut:
- Battery Type: LR6 (AA)
- Housing Color: White
- Housing Material: Plastic
- Ingress protection code: IP20
- Input Voltage (V): 3
- Protection Class: Class III
- Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Microwave adalah sensor yang bekerja menggunakan gelombang elektro-magnetik frekuensi tinggi (5.8 Ghz) yang dirangkai dengan perangkat elektronik.Detektor microwave ini memiliki bidang deteksi yang luas dan akan bekerja saat mendeteksi adanya pergerakan manusia. Saat detektor menangkap adanya gerakan maka akan mengaktifkan beban lampu sehingga lampu menyala.Detektor microwave juga memiliki tingkat deteksi yang kuat hingga mampu menembus pintu kayu/PVC, panel kaca dan dinding tipis.Broco Motion Sensor Microwave cocok untuk digunakan indoor atau outdoor dan dapat digunakan untuk fungsi yang lebih luas, seperti untuk alarm, pintu otomatis, dan sensor air terjun.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Detection Movement Speed (m/s): 0.6-1.5
- Installation Height (m): 2.5-3.5
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Certificate: SNI (Indonesian National Standard)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 12 minutes ± 1 minute
- Detection Distance (m): 1-8 (radius) / (adjustable)
- Detection Range (⁰): 360
- HF System: 5.8 Ghz CW radar, 15M band
- Power Consumption (W): ± 0.9
- Quality: ISO 9001
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- Bardi Smart PIR Motion Sensor (Detektor Gerak)Deskripsi:BARDI PIR Motion Sensor merupakan perangkat sensor dari BARDI yang dipergunakan untuk mendeteksi adanya gerakan dan memberikan notifikasi ke aplikasi atau memicu sistem otomasi yang dapat diatur di aplikasi BARDI Smart Home.BARDI PIR Motion Sensor memiliki bentuk kecil namun memiliki kemampuan untuk menangkap gerakan hingga 10M, dengan sudut hingga 128⁰ ke segala arah. Sangat ideal bagi sistem canggih IoT di rumah Anda.BARDI PIR Motion Sensor dapat diintegrasikan dengan semua perangkat BARDI lainnya, seperti Siren Alarm, sehingga ketika BARDI PIR Motion Sensor mendeteksi suatu gerakan maka BARDI Siren Alarm akan berbunyi sesuai dengan pengaturan yang berlaku di dalam aplikasi BARDI Smart Home.atribut:
- Comprehension (m): 10
- Angle(°): 128
- Dimensions (mm): 70x45x35.6
- Legrand PIR Compact Sensor Daliatribut:
- Color: White
- Nominal Voltage (V): 230-230
- Material Quality: Thermoplastic
- IP Protection: IP40
- Operating/Setting Temperature (°C): -10-30
- Impact Protection (IK): IK05
- Built-in Depth (mm): 64.8
- Connection Type: Screwed Terminal
- Depth (mm): 69.5
- Detection Angle Horizontal (°): 360-360
- Diameter (mm): 76
- Frequency (Hz): 50-50
- Halogen Free: Yes
- Sensor Type: Passive infrared
- Storage Temperature (°C): -10-50
- Surface Finishing: Matt
- Surface Protection: Untreated
- Temperature (°C): -10-30
- Voltage Type: AC
- Width (mm): 76
- Legrand PIR 360° Motion Sensor with Directional Headatribut:
- Frequency (Hz): 50-60
- IP Protection: IP55
- Nominal Voltage (V): 230-230
- Mounting Method: Surface mounted
- Material: Plastic
- Antimicrobial Treatment: No
- Connection Cable Length (mm): 0
- Detection Range: 0-12 m
- Dimensions (mm): 90x90x85
- Optimum Mounting Height (m): 2.5
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- Panasonic Passive Infra Red Sensoratribut:
- Rated Capacity (A): 3
- Shinohara Electric ABC PartsDeskripsi:1. Compatible with JIS standard-type circuit breakers (slim breakers) for lighting distribution panels, making installation, expansion, changes, and modifications easy. 2. Wiring can be easily routed through the notches on both sides. In addition, the end face can be protected using a flexible bushing, etc.Use this when you want to install a switch, indicator light, etc. on a base for a slim breaker.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SENSOR SWITCH Motion SensorDeskripsi:Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.atribut:
- UNSPSC: 46171608
- RS PRO RS Pro Joystick switch, 2 axesatribut:
- Belt-End Finish: Quick connect
- Contact Rated Voltage (V): AC250
- Handle Height (mm): 34.5
- Label: (Joystick) ±12°
- Number of Axis: 2
- Operating Temperature Range (°C): -20~65
- Panel Depth (mm): 21.5
- Processing Method: Knob
- Protection Class: IP65
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Switch: Spring return
- contact Current Rating (A): 5@250Vac
- Legrand Saklar Sensor Gerak Otomatis Arteor PIRatribut:
- Nominal Voltage (V): 240-240
- IP Protection: IP20
- Operating/Setting Temperature (°C): 12905
- Width (mm): 45
- Built-in Depth (mm): 24.6
- Built-in Length (mm): 40.5
- Built-in Width (mm): 40.5
- Connection Cable Length (mm): 0
- Depth (mm): 43.3
- Frequency (Hz): 47-63
- Halogen Free: Yes
- Height (mm): 45
- Material: Plastic
- Storage Temperature (°C): 0-45
- Terminal Capacity (mm²): 0.75-3
- Broco Dimmer 500 Watt 2-Arah Plano Slim Seriesatribut:
- Series: Plano Slim
- Hannochs LED Bulb Motion Sensor Lamp E27Deskripsi:Innovative MOTION SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.Securing your home, make yout auto light will outwit thieves at your home.No need to turn ON/OFF the swich.Save out electricity bill.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external motion sensor neededCan operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Voltage (V): 100-240
- Product Technology: LED with Motion Sensor
- Beam Angle (°): 240
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 122
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 10000
- SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)Deskripsi:Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.atribut:
- UNSPSC: 46171608
- Color - Motion Sensing and Dimming: White
- Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
- Coverage Angle - Motion Sensor (°): 360
- Includes: (2) Self Tapping Screw
- Installation Location - Motion Sensor: Ceiling
- Item - Motion Sensing and Dimming: Motion Sensor
- Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
- Standards: Title 24 Compliant; UL and cUL Listed
- Time Delay - Motion Sensor: 45sec to 25min
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
Daftar Harga saklar sensor gerak Terbaru November 2026
| KRISBOW Lampu LED Push Light 3xAAA Sensor Gerak | Rp109.900 |
| MASKO Krista Series - Switch (Saklar Dimmer) | Rp93.900 |
| DAYTON Joystick Operator | Rp4.499.900 |
| Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak) | Rp989.900 |
| Philips Motion Sensor (Sensor Gerak) | Rp559.900 |
| Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor) | Rp209.900 |
| Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor) | Rp119.900 |
| Bardi Smart PIR Motion Sensor (Detektor Gerak) | Rp289.900 |
| Legrand PIR Compact Sensor Dali | Rp5.900 |
| Legrand PIR 360° Motion Sensor with Directional Head | Rp4.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/rnP107623995-1.jpg)

/i6P111334654-1.jpg)
/i9P110051657-1.jpg)
/hrP110051639-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Bardi%20Smart%20PIR%20Motion%20Sensor%20(Detektor%20Gerak)/msP106645820-1.jpg)






/7gP111287268-1.jpg)




/4uP109631174-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)